Abbotsford
tabsp1dl

ABB 1/4 inch20 inch x 1 inch Blackburn Long Stud Double Service Post Connector

Price $44.0906 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SP1DL
Documents Documents

Description

Long stud service post connector is designed for applications including steel structure, fence post or transformer grounding involving one or two cables. Service Posts can also be used to tap one or two cables from bus bar. Bolts and nuts are of the traditional Blackburn® hex design for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Post Connector Type Mechanical Grounding, Double
Conductor Size 7 - 10 AWG Stranded, 6 - 10 mm² Solid Material Copper
Wire Diameter 2.59 mm Standards UL E9809, CSA 6591
Application Copper to Copper Connections, Grounding of Steel Structures or Transformers Using One or Two Cables, Tapping One or Two Cables from Bus Bar, Ground Rod UPC 783786805235

Packages

1 - UNIT - 1 100 - UNIT = 100 3600 - UNIT - 36000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok