Abbotsford
burya8ctc14

HUBBELL YA8CTC14 #8 AWG 1/4" Stud Copper Compression Lug, Long Barrel, Tin Plated

Price $14.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA8CTC14

Description

Copper Compression Lug, 1 Hole w/o Inspection Window, #8 AWG, 1/4" Stud, Long Barrel, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug without Inspection Window Type Non-Insulated
Conductor Size 6 AWG Solid Copper, 8 AWG Stranded Copper Number of Holes 1
Stud Size 1/4 in Barrel Diameter 0.27 in
Barrel Length 0.81 in Tongue Size 0.64 in L x 0.44 in W x 0.08 in T
Overall Length 1.69 in Color Code Red
Material Copper Voltage Rating 600 - 35000 V
Barrel Type Long, Chamfered Tongue Type Standard, Straight
Die Code 49 Strip Length 1-3/16 in
Finish Electro Tin Plated Temperature Rating 90 °C
For Use With Code Conductor Standards UL 467 Listed, CSA Certified, RoHS Compliant
Application For Code Conductor UPC 781810502402

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100