Abbotsford
buryav25ltc14fx

HUBBELL 1/4 inch 1-Hole #1/0 AWG Flex Copper Compression Lug

Price $12.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV25LTC14FX
Documents Documents

Description

Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 12, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Wire Strip Length: 11/16 IN, Color Code: Pink, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (2), Y35, Y39, Y750, PAT750 Tool, U25RT Die, (1), Y46 Tool, U25RT Die With PUADP-1 Adapter, (1), Dieless Tools (number Of Crimps): Y81KFT, Y81KFTMBH, PAT81KFT-18V, MY29-11 Tool, (1), Conductor Type: Commercial Stranded Copper, Flexible Copper

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug Type Standard Barrel
Conductor Size 1/0 AWG, 1/0 AWG Weld, 275/24 Number of Holes 1
Stud Size 0.25 in Overall Length 1.75 in
Material Copper Voltage Rating 35000 V
Finish Tin-Plated Standards UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant
Application For Flex Conductor UPC 781810022702

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100