Abbotsford
ilsclns614

ILSCO CANADA CLNS-6-14 ILSCO SureCrimp Copper Compression

Price $23.3086 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:CLNS-6-14

Description

Copper compression lug without sight hole, long barrel. Manufactured from high strength seamless copper tubing. Chamfered entry, color coded. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. For easy conductor insertion, grounding and bonding applications.

Specifications

Brand Name Ilsco Sub Brand SureCrimp®
Item Name Compression Lug Type CLNS:1 HOLE LONG BARREL
Conductor Size 6 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length 1.125 in
Tongue Size 0.44 in W Overall Length 2 in
Color Code Blue Material Copper
Series/Model CLNS Voltage Rating 35000 V
Barrel Type Straight, Long Chamfered Entry Strip Length 30.149 mm
Finish Electro Tin Plated Temperature Rating 90 °C
Standards UL 453G, 467 File Number E6207 Listed, CSA File Number LR-29601 Certified Application Terminating Connector
UPC 783669628944

Packages

50 - UNIT - (50)