HUBBELL 6 AWG, 3/8 inch Stud Copper Burndy Compression Lug, 2 Hole w/o Inspection Window, Long Barrel, Tin Plated
Description
Copper Compression Lug, 2 Hole w/o Inspection Window, 6 AWG, 3/8" Stud, 3/8" Stud Hole Spacing, Long Barrel, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-2TC, Straight, Non-Insulated |
Conductor Size | 6 AWG | Number of Holes | 2 |
Stud Size | 0.375 in | Color Code | Blue |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Terminal Connection | Slender Flange |
Stud Hole Spacing | 1 in | Finish | Tin Plated |
Standards | UL Listed At 90 °C, 600 V - 35 kV, CSA Certified, RoHS Compliant | Application | Flex Conductor |
UPC | 781810019160 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |