Abbotsford
buryav102tc14

HUBBELL YAV102TC14 LUG COMPRESS #14-10 CUSB 2H 1/4in 5/8in CC

Price $15.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV102TC14
Documents Documents

Description

Copper Compression Lug, 2 Hole w/ Inspection Window, 14 AWG -10 AWG (str)/ 12 AWG-10 AWG (sol), 1/4" Stud, 5/8" Stud Hole Spacing, Short Barrel, Tin - Electro Plated.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug with Inspection Window Type Standard Barrel, Tin Plated
Conductor Size 14-10 AWG Stranded, 12-10 AWG Solid Number of Holes 2
Stud Size 1/4 in Overall Length 1.84 in
Material Copper Voltage Rating 35000 V
Barrel Type Standard, Short Die Code 2
Strip Length 7/16 in Stud Hole Spacing 5/8 in
Finish Tin-Plated Mounting Type 7 mm Hole
Temperature Rating 90 °C Standards CSA Certified, UL Listed, RoHS Compliant
Application For Code Conductor UPC 781810021842

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok