HUBBELL 300-800kcmil 1Hole 1/2 inch Burndy Universal Terminal Lug
Description
Aluminum Universal Terminal, 1 Hole, 300-800 kcmil, 1/2" Stud, 1 Screw, Al/Cu Rated, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Mechanical Lug | Type | KA-U, Universal, Dual-Rated |
Conductor Type | Aluminum and Copper | Conductor Size | 300 - 800 kcmil |
Number of Bolt Holes | 1 | Material | High Strength Aluminum Alloy |
Number of Conductors | 1 | Bolt Size | 1/2 in |
Tongue Size | 1.69 in L x 1/2 in T | Finish | Electro-Tin Plated |
Dimensions | 3.38 in L x 1-3/4 in W x 1.94 in H | Standards | UL AL9CU Listed, CSA Certified, RoHS Compliant |
Application | For Aluminum And Copper Conductors | UPC | 781810370308 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |