Abbotsford
burq2a314n

HUBBELL 250-350kcmil 4 Hole 1/2 inch Burndy QIKLUG Mechanical Lug, High Copper Alloy

Price $397.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:Q2A314N
Documents Documents

Description

Copper Terminal, 2 Hole, 250-350 kcmil, 1/2" Stud, 1-3/4" Stud Hole Spacing, 2 Screws.

Specifications

Brand Name Burndy Sub Brand Qiklug™
Item Name Mechanical Terminal Lug Conductor Type Stranded Copper
Conductor Size 250 - 350 kcmil Number of Bolt Holes 2
Material Copper Series Q2A
Number of Conductors 2 Bolt Size 1/2 in
Tongue Size 3 in Voltage Rating 600 V
Mounting Hole Size 1-3/4 in Temperature Rating 194°
Finish Bare/Unplated Dimensions 4.44 in L x 1.69 in H x 5/16 in T
Includes (2) Screw Standards UL 468A, UL 468B
Application For Joining of Copper Cable to Equipment Pads or Bars UPC 781810321805

Packages

1 - UNIT - 1