Abbotsford
ilsslu35

ILSCO CANADA SLU-35 ClearChoice Mechanical Lug 14-6 AWG Copper

Price $2.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:SLU-35

Description

Copper mechanical lug, one conductor, one hole. Manufactured from electrolytic copper tubing and strip stock. Provides maximum conductivity and strength. Saves space and reduces installation time. Saves space and reduces installation time. Permits inventories to be kept to a minimum. Provides efficient use and flexibility in the field. Ensures reliability for copper conductor.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name Mechanical Lug Type SLU, Offset Tongue, Straight
Conductor Type Copper Conductor Size 14-6 AWG
Number of Bolt Holes 2 Material Copper
Number of Conductors 1,2 Bolt Size #10
Tongue Size 0.4688 in L Voltage Rating 2000 V
Mounting Hole Size 13/64 in Temperature Rating 90 degrees C
Finish NA Color Copper
Dimensions 3/16 in L x 3/4 in W Standards UL 486A-B, CSA Certified, UL File Number E6207
Application For Terminating Connector UPC 783669829464

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok