Abbotsford
tab31007t

ABB 31007T 4-1AWG LOCKTITE® Stud Male Connector

Price $168.1363 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:31007T

Description

LOCKTITE® Type MS male stud connector. Fast, simple installation. Convenient pigtail is easy to tape. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Stud Connector
Conductor Type Copper Conductor Size 4-1 AWG
Number of Bolt Holes 2 Material Copper
Bolt Size 3/8 in Voltage Rating 600 V
Standards UL E9809 Listed UPC 786210807317

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50