Abbotsford
tab32007

ABB 32007 4-1 AWG LOCKTITE® Two-Hole Lug Connector

Price $70.5168 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:32007

Description

LOCKTITE® Two-hole copper lug. Easy installation. High conductivity. Wide cable range. Long tongue adapted for two bolts. For use with code copper conductor (600V).

Specifications

Brand Name ABB Sub Brand Blackburn®, Locktite®
Item Name Mechanical Lug Type Locktite Connectors
Conductor Type Copper Conductor Size 4-1 AWG
Number of Bolt Holes 2 Material Copper
Number of Conductors 1 Bolt Size 1/4 in
Tongue Size 1-7/16 in L x 5/8 in W x 7/32 in T Tongue Type Straight
Dimensions 2-1/4 in L Standards UL E9809 Listed, CSA Certified
Application For Copper Conductors UPC 786210320076

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 1800 - UNIT = 18000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok