Abbotsford
buryc4a4

BURNDY YC4A4 4-4AWG Burndy C-Tap Connector Compression, Aluminum

Price $8.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YC4A4
Documents Documents

Description

C-tap compression sleeve. It is a range-taking, C-shaped aluminium compression tap or dead-ending connector designed to eliminate effects of cold flow. It can be gripped in tool and slipped over line for easy crimping. Pre-filled with PENETROX™ joint compound and strip sealed.

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name Compression C-Tap Connector Run Conductor Size 6-4 AWG Solid/Stranded
Tap Conductor Size 4 AWG Solid/Stranded Die Index Number BG
Material Aluminum Finish Unplated
Series/Model YC-A Length 1-1/4 in
Height 3/4 in Application For Combinations of Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors
UPC 781810122709

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok