Abbotsford
buryc2a2

BURNDY YC2A2 2-2AWG Burndy CRIMPIT C-Tap Connector Compression, Aluminum

Price $9.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YC2A2

Description

Range-taking, C-shaped AL compression tap, or dead-ending connector designed to eliminate the effects of cold flow, 1-1/2" L,Run(Aluminum):2 Sol. & Str.

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name Compression C-Tap Connector Type YC-A
Run Conductor Size 2 AWG Solid/Stranded Tap Conductor Size 2 AWG Solid/Stranded
Die Index Number C Material Aluminum
Finish Unplated Series/Model YC-A
Length 1-1/2 in Width 1 in
Height 1 in Application For Combinations of Aluminum, ACSR, 6201, 5005, Compressed and Compact Conductors
UPC 781810121504

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100