Abbotsford
tab54780

ABB 54780 500MCM-500MCM Blackburn® Die for Large C-Taps, White

Price $181.0481 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54780

Description

Die for use with installing tool TBM8-750, TBM8-750-1.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name C-Tap Connector Type Oval Crimp
Voltage Rating 600 V Run Conductor Size 350-500 kcmil
Tap Conductor Size 500-2 AWG Material Copper
Finish Plain Standards UL File Number E9809
Application Cable Compression Lugs and Connectors UPC 786210547800

Packages

1 - UNIT - 1 20 - UNIT = 20 9240 - UNIT = 9240
This website uses cookies to ensure you get the best experience on our website. Read more
Ok