Abbotsford
ilsht6

ILSCO CANADA 1-1/2 inch ILSCO Aluminum Compression Tap Connector

Price $4.0783 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:HT-6

Description

Aluminum compression tap connector, manufactured from high strength aluminum alloy. Prefilled with oxide inhibitor. Installed with industry standard ā€œOā€ and ā€œDā€ dies. Assures positive mating with cable strands when compressed. Provides corrosion resistance. Provides convenient die selection. Can be used on any secondary splice or tap application.

Specifications

Brand Name Ilsco Sub Brand ClearChoice
Item Name H-Tap Compression Connector Type Serrated
Voltage Rating 600 V Run Conductor Size 1-6 AWG, 1-6 AWG Solid, 2-6 AWG ACSR
Tap Conductor Size 1-6 AWG, 1-6 AWG Solid, 2-6 AWG ACSR Material Aluminum Alloy
Conductor Type ACSR/Aluminum/Copper/Solid/Stranded Die Index Number O
Resistance Corrosion Length 1-1/2 in
Width 23/32 in Height 1-23/32 in
Temperature Rating 90 °C For Use With ACSR/Aluminum/Copper/Solid/Stranded Conductors
Standards CSA AP-5465 Certified, ROHS Compliant, ND-58 and ILC-15 Application Use in Circuits Rated 35 kV or Less
UPC 783669461206

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok