Abbotsford
rac52491

RACK-A-TIERS 52491 U-Phase Wire Markers - Blue, Red, White, and Green Kit

Price $44.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:52491

Description

Easily and permanently mark wires inside of panels, automotive wires, etc. Can be used with line or low voltage cables.FEATURES:• Patented design• More efficient and cost effective than tape• Marks up to #6 AWG Wire• Quick drying, highly visible paint• Resists moisture, dirt, oil and UV light• Adhere to code regulations by having wires marked properly• Perfect for phasing of electrical panels

Specifications

Brand Name Rack-A-Tiers Sub Brand U-Phase
Item Name Wire Marker Kit Type Waterproof, Felt Pen, Patented Design
Legend Color White/Blue/Red/Green Cable Size Up to 6 AWG
Material Acrylic Tip Number of Markers 4
Marker Height 5 in Temperature Rating -18 to 44 °C
For Use With Line or Low Voltage Cables Includes Red, Blue, White, Green Wire Markers
Application Electrical Panels, Cat-5E, HDMI Cables, and Automotive Wires UPC 625912520950

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok