W H BRADY M-375-1-342 BMP51/BMP53 Label Maker Cartridge
Description
Plyol Cart
Specifications
Brand Name | Brady | Sub Brand | PermaSleeve® |
Item Name | Heat Shrink Wire Marker | Type | Heat Shrink Tubing |
Shrink Ratio | 3:1 | Cable Size | 12-4 AWG |
Material | B-342 Heat Shrink Polyolefin | Color | White |
Length | 0.645 in | Width | 1 in |
Number of Labels | 80 | Legend Color | Black |
Temperature Rating | -94 to 267 °F | For Use With | BMP, BMP 53 Thermal Transfer Label Maker |
Standards | ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Listed | Application | For Cable and Wire Marking, Panel Labeling |
UPC | 754473083076 |
Packages
1 - UNIT - 1 |