![panuils8bw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324819222.jpg?preset=medium)
PANDUIT UILS8BW Non-Adhesive Polyester Label Cassette, White
Description
For Use With Ultimate ID Faceplates, Patch Panels, Marker Ties, Modular Furniture Faceplates, and Surface Mount Boxes
Specifications
Brand Name | Panduit | Sub Brand | Ultimate ID |
Item Name | Label Cassette | Type | Hand-Held, Thermal Transfer |
Background Color | White | Material | Non-Adhesive Polyester |
Marker Height | 0.24 in | For Use With | Mini-Com Ultimate ID Stainless Steel Faceplates, Patch Panels, Marker Ties, Modular Furniture Faceplates and Surface Mount Boxes |
Packaging Quantity | 25 ft/Roll, 10/Carton | Standards | TIA/EIA-606-A, TIA-606-B |
UPC | 074983357888 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |