Abbotsford
mmmsdrl

3M CANADA SDR-L ScotchCode™ Wire Marker Tape Refill Roll: Letter - L

Price $6.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SDR-L
Documents Documents

Description

The SDR tape can be used for the following applications involving operating temperatures ranging from -40°F to 250°F (-40°C to 121°C): Marking all types of wire and cable including power, control, fiber optic, electronic, telecommunication.

Specifications

Brand Name 3M Sub Brand ScotchCode™
Item Name Wire Marker Tape Refill Type Pre-Printed, Letter
Width 5.46 mm Material Plastic
Legend L Background Color White
Adhesive Type Pressure Sensitive Adhesive Application Marking Wire And Cable
UPC 054007093992

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok