3M CANADA SWD-R 3M™ ScotchCode™ Wire Marker Write-On Dispenser SWD
Description
3M™ ScotchCode™ Write-On Wire Marker Roll SWD-R is a refill for the 3M™ ScotchCode™ Wire Marker Write-On Dispenser SWD. It includes 250 labels per roll. The marker is 0.75 x 1.375 inches (19 mm x 35 mm), with a write-on area of 0.75 x 0.312 inches (19 mm x 8 mm). It is recommended for wire with an outer diameter of 0.09 to 0.31 inches (2 mm x 8 mm).
Specifications
Brand Name | 3M | Sub Brand | ScotchCode™ |
Item Name | Wire Marker Write-On Refill | Length | 1-3/8 in |
Width | 3/4 in | Material | Plastic |
Legend | R | Background Color | White |
Adhesive Type | Pressure Sensitive Adhesive | For Use With | SWD Write-On Marker Dispensers |
Application | For 0.09 - 0.31 in Wires | UPC | 051128562208 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |