Abbotsford
buryp27au4

BURNDY YP27AU4 3/0-3AWG Burndy® Type YP-U Cablelock Crimpit™ Line Tap for Copper, Aluminum or ACSR

Price $19.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YP27AU4
Documents Documents

Description

Line tap for copper, aluminium or ACSR. Wide range, universal and reversible, 3 -shaped aluminium connector with adjustable overhanging spacer that separates conductors. Spacer holds run or tap in place permitting lineman to either approach the line ready to crimp, or to assemble connector and tap on run and then crimp. Massive aluminium design minimizes conductor corrosion due to galvanic action. Pre-filled with PENETROX™ joint compound and stripsealed. Conductor range and tooling information clearly printed on connector and package.

Specifications

Brand Name Burndy Sub Brand Cabelok Crimpit™
Item Name Line Tap Connector with Adjustable Overhanging Spacer Type Parallel
Conductor Size 4/0, 2/0, 3/0, 1/0, 2, 4, 6, 3 AWG Run Material Aluminum/Copper
Overall Length 1.69 in Series/Model YP-U
Standards CSA Certified, RoHS Compliant Application For Copper, Aluminum or ACSR Conductors
UPC 781810134481

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok