Abbotsford
burypc26r8u

BURNDY YPC26R8U 1AWG-3/0 AWG Burndy® Type YPC-U Crimpit™ Line Tap Compression Connector

Price $8.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YPC26R8U
Documents Documents

Description

Compact compression connector designed to tap small lighting wires from secondaries

Specifications

Brand Name Burndy Sub Brand Crimpit™
Item Name Compact Compression Connector Type YPC-R-U
Conductor Size Run: 2-3/0 AWG ACSR, 1-3/0 AWG Compressed ACSR, 1-3/0 AWG Stranded Aluminum and Copper, 1/0-3/0 AWG Compressed Aluminum, Tap: 14 AWG Solid - 8 AWG Stranded Aluminum and Copper Material Copper
Overall Length 3/4 in Series/Model YPC-R-U
Standards RoHS Compliant Application For Combinations Of Copper, Aluminum, ACSR, Compressed and Compact Conductors, Round Conductors, Solid Cores, Stranded Conductors
UPC 781810137376

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok