![idi30410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357223.jpg?preset=medium)
IDEAL INDUSTRIES 30-410 #410 Steel Crimp Connector (100/Box)
Description
Crimp connector designed for making fast, permanent, pressure-type connections. Long, zinc-plated steel sleeves maximize contact area with conductors. Will not vibrate loose when securely crimped. Rated for 600 V maximum.
Specifications
Brand Name | Ideal | Voltage Rating | 600 V |
Material | Steel, Copper Sleeves | Standards | CSA C22.2 #188, UL Listed to 486C, RoHS |
Application | Designed For Fast, Perrmanent, Pressure-Type Connections, Long, Zinc-Plated Steel Sleeves Maximize Contact Area With Conductors, Will Not Vibrate Loose When Securely Crimped, UL Listed to 486C and CSA Certified to C22.2 #188, Comply With Federal Specifica | UPC | 783250304103 |
Packages
1 - UNIT - 1 |