Abbotsford
tabpt70

ABB PT70 Sta-Kon® Non-Insulated Wire Joint

Price $0.8107 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 200
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PT70
Documents Documents

Description

STA-KONĀ® PT series crimp-on wire joint.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Crimp-On Wire Joint Type Non-Insulated, Short
Voltage Rating 600 V, 1000 V Fixture and Sign Conductor Size 2-14 AWG Minimum, 3-12 AWG Maximum
Material Steel Color Metallic
Overall Length 0.34 in Standards UL E9809, CSA Certified, RoHS Compliant
Application For Providing Terminating Point for a Goup of Wires Running in One Direction UPC 786210803814

Packages

1 - UNIT - 1 200 - UNIT = (200) 1000 - UNIT = 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok