Abbotsford
tabtn10wjxv

ABB TN10-WJ-XV Catamount ® Nylon Insulated Wire Joint, White

Price $0.6716 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 15
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TN10-WJ-XV
Documents Documents

Description

STA-KONĀ® CATAMOUNTĀ® terminals of nylon insulated wire joint.

Specifications

Brand Name ABB Sub Brand Catamount®
Item Name Wire Joint Type Short Sleeve, Insulated
Conductor Size 12-10 AWG Material Copper
Color White Temperature Rating 105 °C
Standards UL File Number E9809 UPC 728494144344

Packages

1 - UNIT - 1 75 - UNIT = (75) 900 - UNIT = 900
This website uses cookies to ensure you get the best experience on our website. Read more
Ok