Abbotsford
tabmd8m1

ABB MD8M-1 Color-Keyed® KUBE Male (One Load) Copper Motor Pigtail Disconnect, Red

Price $19.4835 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MD8M-1
Documents Documents

Description

COLOR-KEYED® Motor pigtail male connector, one line to one load. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V. 7/16 inch strip length.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Motor Pigtail Male Disconnect Type One Load
Conductor Size 8 AWG Contact Material Copper
Color Red Finish Tin Plated
Barrel Size #1 Standards UL E9809
UPC 786210786803

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 7840 - UNIT = 78400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok