Abbotsford
panhstt09c

PANDUIT 100 ft x 0.09 inch HSTT ThinWall Heat Shrink

Price $65.43 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:HSTT09-C
Documents Documents

Description

Thin wall heat shrink, .09" (2.4mm) diameter, black cross-linked polyolefin, 100 ft. (30.5m) per reel. Applications include insulating, protecting, and color coding wires and cables.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink
Item Name Compression Sleeve Type Heat Shrink
Material Polyolefin Temperature Rating -55 to 135 °C
Color Black Standards UL Recognized, CSA Approved, MIL SPEC
Application Dry Location Applications UPC 074983747009

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok