Abbotsford
panhstt50c

PANDUIT 100 ft x 0.50 inch HSTT Thin Wall Heat Shrink

Price $128.51 / RL
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty RL
Manufacturer:PANDUIT
Manufacturer #:HSTT50-C

Description

Thin wall heat shrink, .50" (12.7mm) diameter, black cross-linked polyolefin, 100 ft. (30.5m) per reel. Applications include insulating, protecting, and color coding wires and cables.

Specifications

Brand Name Panduit Sub Brand Dry-Shrink
Item Name Compression Sleeve Type Heat Shrink
Material Polyolefin Temperature Rating -55 to 135 °C
Color Black Standards Yes
Application Dry Location Applications UPC 074983747054

Packages

1 - UNIT - 1