Abbotsford
burys4ca1

BURNDY YS4CA1 4 Str. Burndy HYLINK™ Compression Aluminium Splice, Green

Price $20.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YS4CA1
Documents Documents

Description

Aluminum Compression Splice, 4 AWG, 1.97" Splice Length, Long Barrel, Belled End, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Splice Type YS-A, Long Barrel
Conductor Type Aluminum/Copper Conductor Size 4 AWG Stranded
Die Code 375 Length 1.97 in
Material Aluminum Voltage Rating 600 - 35000 V
Temperature Rating 194 °F Finish Electro Tin Plated
Color Green Dimensions 0.43 in
Standards UL 486A-486B, CSA Certified, RoHS Compliant Application For Use on All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations
UPC 781810756706

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok