![burys27a1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/447799361.jpg?preset=medium)
HUBBELL 2.88 inch 3/0 AWG Burndy Type YS-A Hylink Uninsulated Aluminum Compression Splice, Ruby
Description
Aluminum Compression Splice, 3/0 AWG, 2.88" Splice Length, Long Barrel, Belled End, Tin Plated.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Butt Splice | Type | YS-A, Standard Barrel |
Conductor Size | 3/0 AWG Stranded | Length | 2.88 in |
Material | Aluminum | Voltage Rating | 35000 V |
Temperature Rating | 90 °C | Finish | Tin Plated |
Color | Black | Dimensions | 2.88 in L |
For Use With | All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper Conductor Combinations, Al/St-Cables | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Use On All Combinations Of Aluminum To Aluminum, Aluminum To Copper, And Copper To Copper Conductor Combinations | UPC | 781810757208 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |