ABB 2C-10 Sta-Kon® Non-Insulated Butt Splice Connector, Metallic
Description
Butt splice, non-insulated with copper construction. Wires are laid side in the connector and the connection is made in one crimp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V |
Conductor Size | 12-10 AWG | Overall Length | 0.72 in |
Type | Non-Insulated Butt Splice | Contact Material | Copper |
Color | Metallic | Finish | Electro-Tin Plated |
Temperature Rating | 150 °C | Standards | UL File Number E9809 |
UPC | 786210800073 |
Packages
1 - UNIT - 1 | 50 - UNIT = (50) | 250 - UNIT = 250 |