![tab54523tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969668.jpg?preset=medium)
ABB 54523-TB Color-Keyed® Copper Two-Way Splice - Short Barrel, Black 106
Description
Two-way splice connector with high-conductivity wrought copper and electro-tin plated. Standard barrel certified to 600 V and recommended up to 35 kV. It provide high-pullout values and are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Non Insulated Butt Splice Connector | Voltage Rating | 600 V - 35 kV |
Conductor Size | 750 kcmil | Type | 2 Way |
Series/Model | Standard Version | Contact Material | Copper |
Color | Black | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210545233 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 5760 - UNIT = 5760 |