Abbotsford
marmtv10250fd

ABB MTV10-250FD 12-10AWG Marrette Disconnect Female Vinyl

Price $0.4256 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MTV10-250FD

Description

Female disconnect.

Specifications

Brand Name ABB Sub Brand Marrette®
Item Name Insulated Female Disconnect Terminal Type Vinyl Insulated Female Disconnect
Conductor Size 12-10 AWG Voltage Rating 300 V
Insulation Material Vinyl Material PVC
Color Yellow Standards UL File Number E66716
UPC 067396012352

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = (100) 500 - UNIT = 500