Abbotsford
tab18rad18377

ABB 18RAD-18377 Sta-Kon® Fully Insulated Nylon Female Disconnect, Red

Price $1.9872 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:18RAD-18377

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Female Disconnect Terminal Type Short Sleeve
Conductor Size 18-22 AWG Insulation Material Nylon
Material Brass Finish Electro-Tin Plated
Series 187 Color Red
Temperature Rating 105 degrees C For Use With Round Conductors
Standards UL File Number E66716 UPC 786210819228

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok