Abbotsford
tabb14250

ABB B14-250 Sta-Kon® Non-Insulated Female Disconnect, Metallic

Price $1.1508 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:B14-250

Description

STA-KONĀ® 250 Series female disconnect. Made of brass and electro-tin plated. Unique construction and offers long-term dependability. Brazed-seam serrated barrel provides maximum tensile strength.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Non-Insulated Female Disconnect Type Non-Insulated Female Disconnect
Conductor Size 16 - 14 AWG Tab Size 6.3 x 0.8 mm
Material Brass Finish Electro-Tin Plated
Color Metallic Temperature Rating 150 degrees C
Standards UL E66716 UPC 786210803340

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok