Abbotsford
panfsd788dsl0

PANDUIT FSD78-8-DSL0 Pan-Term® Single Wire Ferrule, Black

Price $0.1075 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:FSD78-8-DSL0

Description

Panduit FSD78-8-DSL0 Covered Single Wire Ferrule

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Insulated DIN Ferrule Type Covered Single Wire Ferrule
Conductor Size 16 AWG Strip Length 8 mm
Overall Length 0.57 in Contact Material Copper
Insulating Material Polypropylene Color Black
Finish Tin Plated Temperature Rating 221 °F
Standards CSA Certified, UL 486F Listed UPC 074983009923

Packages

500 - UNIT - 500 2500 - UNIT - (2500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok