Abbotsford
panfsd808dsl6

PANDUIT FSD80-8-DSL6 14AWG Insulated Single Wire Ferrules

Price $0.1208 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 500
Manufacturer:PANDUIT
Manufacturer #:FSD80-8-DSL6

Description

Insulated ferrules, on strip, single wire blue DIN end sleeve, 14 AWG (2.5mm²), 0.31(8.0mm) pin length.

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Item Name Ferrule Type Covered Single Wire, Strip-On
Conductor Size 14 AWG Strip Length 0.31 in
Overall Length 0.59 in Contact Material Copper
Insulating Material Polypropylene Color Blue
Finish Tin-Plated Temperature Rating 221 °F
Standards Buy American Act Compliant, CSA C22.2 No. 291-14, DIN 46228 Part 4, RoHS Compliant UPC 074983020805

Packages

500 - UNIT - (500)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok