ABB 0.571 inch Sta-Kon Nylon Insulated Ferrule, Red
Description
STA-KONĀ® insulated ferrule made of tin-plated high-conductivity copper. Ferrules ensure reliable electrical connections when terminating conductors in screw clamp terminal blocks. Fraying and breaking of wire strands is prevented and the possibility of an unreliable connection is minimized. Insulated ferrules prevent conductor breakage due to bending, wire stress or vibration, while facilitating wire insertions into the terminal block clamp.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Type | Polypropylene Insulated Ferrule | Color | Red |
Finish | Electro Tin-Plated | Temperature Rating | 105 degrees C |
Standards | UL E489056 | UPC | 786210336725 |
Packages
1 - UNIT - 1 | 500 - UNIT = (500) | 1000 - UNIT = 10000 | 10000 - UNIT - (500) | 10K - UNIT - 10,000 |