![marmtv148f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/350100438.jpg?preset=medium)
ABB MTV14-8F 16-14 AWG #8 Stud Marrette® Insulated Fork Terminal, Vinyl
Description
Terminal fork.
Specifications
Brand Name | ABB | Sub Brand | Marrette® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 16-14 AWG | Stud Size | #8 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Tin Plated |
Color | Blue | For Use With | Round Conductors |
UPC | 067396012277 |
Packages
25 - UNIT = (25) | 100 - UNIT = 100 | 1000 - UNIT = 1000 |