ABB 18RA-6FX Sta-Kon® Expanded Insulated Vinyl Fork Terminal - #6 stud, Red
Description
The T & B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Type | Vinyl Insulated Fork Terminal | Stud Size | #6 |
Voltage Rating | 600 V | Material | Copper |
Finish | Electro Tin-Plated | Color | Red |
Temperature Rating | 105 degrees C | Width | 8.7 in |
Standards | UL E9809 | UPC | 786210800868 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 500 - UNIT = 500 |