![tabrb647](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969038.jpg?preset=medium)
ABB RB647 Sta-Kon® Insulated Vinyl Fork Terminal, #6 stud, Blue
Description
STA-KON® vinyl-insulated fork terminal enable easy installation because the mounting screw does not have to be completely removed. Brazed-seam barrel is serrated for high pull-out value. Terminal is high-conductivity electrolytic copper, electro-tin plated. It has extra-long PVC insulation sleeve for protection and stress relief at wire’s flex point.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Insulated Fork Terminal | Type | Short Sleeve |
Conductor Size | 18-14 AWG | Stud Size | #6 |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Electro Tin-Plated |
Color | Blue | Barrel Type | Brazed Seam |
Tang Type | Fork | Barrel Configuration | Serrated |
Temperature Rating | 105 degrees C | Standards | UL E9809 Listed |
UPC | 786210818320 |
Packages
1 - UNIT - 1 | 1000 - UNIT = (1000) | 5000 - UNIT = 5000 |