Abbotsford
burayp500

BURNDY AYP500 500kcmil Aluminum Compression Pin Adapter

Price $134.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:AYP500

Description

Aluminum Compression Pin Adapter, 500 kcmil, 0.68" Plug Dia, 1.60" Plug Length, Al/Cu Rated, Tin Plated.Features: All-Aluminum Electro-Tin Plated Design: Eliminates Possible Bi-Metallic Corrosion And Provides The Shortest Connector Length Design Possible, Shortest Connector Length Design Possible: Permits Easy Installation In Equipment With Limited Working Space, Solid Electro-Tin Plated Aluminum Plug: Proper Electrical Connection Made Easily, Eliminates How Tight Is Tight Problem, Smooth Surface On The Solid EC Aluminum Electro-Tin Plated Plug: Provides Greater Area Contact Establishing Excellent Electrical Conductivity, Solid Plug Has Equivalent Cross-Sectional Area As Current Carrying Equivalent Copper Wire: Permits Use Of Larger Aluminum Wire To Connect Equipment, Offset Plug Design Available In Sizes 2/0 AWG Through 750 KCMIL: Provides Flexibility And Maximizes The Use Of Limited Space Eliminating Interference Between Conductors And Equipment, Electro-Tin Plated: Resists Corrosion, Factory Prefilled With The Proper Amount Of PENETROX Joint Compound: PENTROX, BURNDYs Oxide Inhibiting Compound With Conductive Metallic Particles Penetrates Aluminum Oxide Between Strands And Forms An Air-Tight Connection, EPDM Rubber Covers Are Supplied With Each Connector And Are Rated For 600 V: Eliminates Taping, Only (5) Die Sets Install The Complete Line From #6 To 750 KCMIL: Lowers Inventory Requirements And Saves Money, Supplied In A Plastic Convenience Pack: The Cover And Connector Are Kept Together And Free Of Foreign Material Until Used, Connectors Are Clearly Marked With Catalog Number, Wire Size, And Color Coded Die Index: Provides Clear, Easy To Use Information To Lower Installed Cost, Cover Length: 2.81 IN, Plug/pin Length: 1.6 IN, Color Code: Pink, Offset Pin: No, Dieless Tools (number Of Crimps): Hydraulic HYTOOL: Y644HS Tool, (1), Y81KFT, Y81KFTMBH, PAT81KFT-18V Tool, (2), Tools, Die Set Catalog Number, And (number Of Crimps): Y35, Y39, Y750 Tool, U34ART Die, (2), Y46 Tool, U34ART Die With PUADP-1 Adapter, (2), Die Index: 300 Element A, Wire Strip Length: 1-1/8 IN, Plug/pin Diameter: 0.68 IN

Specifications

Brand Name Burndy Sub Brand Hyplug™
Item Name Compression Pin Adapter Type Insulated
Conductor Size 500 kcmil Conductor Type Aluminum
Pin Diameter 0.68 in Insulation Type EPDM Rubber
Pin Length 1.6 in Voltage Rating 600 - 35000 VAC
Material Aluminum Series AYP
Color Code Pink Connection Type Pin Terminal
Finish Electro Tin Plated Dimensions 1.31 in OD x 1.07 in L
Temperature Rating 194 °F Overall Length 3.08 in
Standards CSA Certified, RoHS Compliant, UL Listed Application For Mechanical Connectors in Molded Case Circuit Breakers, Panel Board Equipment and Meter Sockets
UPC 781810737743

Packages

1 - UNIT - 1