Abbotsford
tab10rc55pt

ABB 10RC-55PT Sta-Kon® Insulated Vinyl Pin Terminal

Price $2.1227 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:10RC-55PT

Description

The T B Sta-Kon series is designed to provide solutions to single cabling to terminal strip, they are available in many forms (fork, pin, tab, ring), colors matching ranges of wire gage, insulated or not. Made of copper lugs with plastic nylon insulated. Crimpable with tools provided. CSA approved.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Pin Terminal Type Short Sleeve
Conductor Size 12-10 AWG Voltage Rating 300 V
Material Copper Insulation Material PVC
Finish Electro Tin-Plated Temperature Rating 105 degrees C
Color Yellow For Use With Round Conductors
Application Terminate Stranded Wire into European/Metric-Style Terminal Blocks UPC 786210921761

Packages

1 - UNIT - 1 50 - UNIT = (50) 250 - UNIT = 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok