Abbotsford
tabrb47pt

ABB 0.87 inch Sta-Kon Insulated Vinyl Pin Terminal, Blue

Price $0.5746 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB47PT

Description

Sta-Kon® Pin terminal, vinyl insulated provides an easy and effective way to terminate stranded wire into European/metric style terminal blocks. Designed to prevent shorting, wire strand loss and/or wire pullout resulting from improper termination of stranded wire. Designed to meet emerging global standards which require wire-to-metric style terminal block installations be terminated with a “pin” style terminal.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Pin Terminal Type Short Sleeve
Conductor Size 16 - 14 AWG Insulation Type Insulated Vinyl
Voltage Rating 300 V Material Copper
Color Code Blue Insulation Material Vinyl
Finish Tin Plated Temperature Rating 105 degrees C
Color Blue UPC 786210034195

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10000 - UNIT - (1000) 10K - UNIT - 10,000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok