Abbotsford
burba10e10

BURNDY BA10E10 12-10AWG Burndy 600V Burndy Ring Terminal, Yellow

Price $0.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:BA10E10

Description

Copper Terminal, Ring Tongue, 12-10 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated.

Specifications

Brand Name Burndy Sub Brand Vinylug™
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 12-10 AWG Stud Size #8 - #10
Voltage Rating 600 V Insulation Material PVC
Material Pure Electrolytic Copper Finish Electro Tin Plated
Color Yellow Barrel Type Serrated
Insulation Diameter 0.26 in Tang Type Ring
Barrel Configuration Funnel Entry Temperature Rating 105 °C
Wire Strip Length 19/64 in Length 1.00 in
Width 0.366 in Standards UL Listed, CSA Certified, RoHS Compliant
Application For Commercial, Light Duty Industrial Control and Power Circuit Applications UPC 781810026465

Packages

500 - UNIT - (500)