BURNDY TP1010F 12-10 AWG, #8 - #10 Stud Type TP-F Vinylug™ Insulated Brazed Fork Terminal, Yellow
Description
Copper Terminal, Fork Tongue, 12-10 AWG, #8-#10 Stud, Vinyl Insulated, Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Vinylug™ |
Item Name | Insulated Fork Terminal | Type | TP-F, Short Sleeve |
Conductor Size | 12-10 AWG | Stud Size | #8 - 10 Hole |
Voltage Rating | 600 V | Insulation Material | PVC |
Material | Copper | Finish | Electro-Tin Plated |
Color | Yellow | Insulation Diameter | 0.26 in |
Temperature Rating | 105 °C | Wire Strip Length | 19/64 in |
Length | 1.07 in | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Commercial and Light Duty Industrial Control and Power Circuit Applications | UPC | 781810710883 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |