Abbotsford
tab18ra6

ABB 18RA-6 Sta-Kon® Insulated Vinyl Ring Terminal - #6 stud, Red

Price $1.1380 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:18RA-6

Description

Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Long Sleeve
Conductor Size 22-16 AWG Stud Size #6
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Red Barrel Type Brazed Seam
Temperature Rating 105 degrees C Width 9 in
Standards UL File Number E9809 UPC 786210800844

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok