Abbotsford
tabra867

ABB RA867 Sta-Kon® Vinyl Insulated Ring Terminal, #8 stud, Red, 100 Pack

Price $0.3399 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RA867
Documents Documents

Description

Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Long Sleeve
Conductor Size 22 - 16 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Red Tang Type Ring
Temperature Rating 105 degrees C Standards UL E9809
UPC 786210817453

Packages

1000 - UNIT - (1000) 5000 - UNIT- 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok