Abbotsford
tabrb867

ABB RB867 Sta-Kon® Insulated Vinyl Ring Terminal, #8 stud, Blue

Price $0.4594 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB867

Description

Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size #8
Voltage Rating 600 V Insulation Material Vinyl
Material Copper Finish Electro Tin-Plated
Color Blue Barrel Type Brazed Seam
Temperature Rating 105 degrees C Standards UL File Number E9809
UPC 786210818757

Packages

1 - UNIT - 1 1000 - UNIT = (1000) 10000 - UNIT - (1000) 10K - UNIT - 10000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok