Abbotsford
tabrb1438

ABB RB14-38 Sta-Kon® Insulated Nylon Ring Terminal, 3/8 stud, Blue

Price $3.9305 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:RB14-38

Description

Sta-KonĀ® Ring terminal can be installed with crimping tools having a single indentor or double indentor (recommended for solid wire). Serrated barrel increases grip on wire. Constructed of electrolytic copper for high conductivity.

Specifications

Brand Name ABB Sub Brand Sta-Kon®
Item Name Insulated Ring Terminal Type Short Sleeve
Conductor Size 18-14 AWG Stud Size 3/8 in
Voltage Rating 600 V Insulation Material Nylon
Material Copper Finish Tin Plated
Color Blue Temperature Rating 105 degrees C
Width 1.3 in For Use With Round Conductors
Standards UL File Number E9809 UPC 786210804217

Packages

1 - UNIT - 1 100 - UNIT = (100) 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok